References
SMC:ZP20UF
Rubix:120A1928

Documents
Product details : SMC ZP20UF VACUUM PAD FLAT FLUORINE
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: Ø 2 - Ø 50 mm
•Shape: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.
Pad Diameter: ø20
Pad Styles: U (Flat Style)
Material: F (Fluoro Rubber)
Lock Ring: Lock Ring
Suffix: None
•Shape: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.
Pad Diameter: ø20
Pad Styles: U (Flat Style)
Material: F (Fluoro Rubber)
Lock Ring: Lock Ring
Suffix: None
Technical specifications
Attributes
| Material | nbr;silicone rubber;urethane rubber;fluoro rubber;epr |
|---|---|
| Diameter | 20 mm |
| Type | vaccum pad |
Show UNSPSC/ECL@SS
£ 5.63 excl. VAT
/ Each
£ 6.76 incl. VAT
- Delivery usually within ( 4 ) days