FESTO 191004 SUCTION CUP WITHOUT CONNECTOR ESV-80-SU
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-80-SU
Rubix:120A4901
Manufacturer :191004
EAN:4052568078973

Documents
Product details : FESTO 191004 SUCTION CUP WITHOUT CONNECTOR ESV-80-SU
Vacuum Suction cup ESV-80-SU Wearing part, easily replaceable Min. workpiece radius=400 mm, Suction cup diameter=80 mm, Suction cup volume=19,312 cm3, Position of Connection=on top, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 78 g |
|---|---|
| Material | polyurethane |
| Diameter | 80 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 32.77 excl. VAT
/ Each
£ 39.32 incl. VAT
- Delivery usually within ( 2 ) days