References
SMC:ZP3E-Y50UMNJB30
Rubix:394A1803
Manufacturer :ZP3E-Y50UMNJB30

Documents
Product details : SMC ZP3E-Y50UMNJB30 VACUUM PAD
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 32 to Ø 125 mm
Shapes: Flat Type with Groove
Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Mark-free NBR
Options: Female Thread Buffer Lateral Vacuum Inlet.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 50 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 54.09 excl. VAT
/ Each
£ 64.91 incl. VAT
- Usually arrives within 14 working days