SMC ZPT16CN-A5 VERTICAL ENTRY VACUUM PAD


ZPT Vacuum Pad

References
smc:ZPT16CN-A5
rubix:394A2636
SMC SUCTION CUP ZPT16CN-A5
brand logo
Technical specifications
Materialnbr
Diameter16 mm
Shaperound
See all Specifications

Product details : SMC ZPT16CN-A5 VERTICAL ENTRY VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted
ZPT (U,C), Vacuum Pad, Vertical Entry

Strengths

Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)18x39x18 mm
Logistic Weight10 g
Materialnbr
Diameter16 mm
Shaperound
Typeflat pad with rib
Threading diameter5 mm
Show UNSPSC/ECL@SS
£ 9.95 excl. VAT
/ Each
£ 11.94 incl. VAT
  • Usually arrives within 14 working days