SPARTEX ECSO302011CBLUE EURO CONTAINER - 300 X 200 X 118 - BLUE 300 X
Euro Containers
See technical informationSee documentsReferences
Spartex:UK-ECSO302011C-BLUE
Rubix:239A9073

Documents
Product details : SPARTEX ECSO302011CBLUE EURO CONTAINER - 300 X 200 X 118 - BLUE 300 X
Available in both solid & ventilated formats, Euro stacking containers are ideal for a wide variety of industrial storage & handling applications
All models inter-stack to form compact handling units.
All coloured containers (red, blue & grey) are manufactured in food-safe material & suitable for direct food contact.
Black models are manufactured in recycled plastic
All models inter-stack to form compact handling units.
All coloured containers (red, blue & grey) are manufactured in food-safe material & suitable for direct food contact.
Black models are manufactured in recycled plastic
Interstacking Euro Containers to enable a neat vertical stack
Technical specifications
Attributes
| Volume | 5 l |
|---|---|
| Length | 300 mm |
| Width | 200 mm |
| Height | 118 mm |
| Material | food-safe plastic |
Show UNSPSC/ECL@SS
£ 11.50 excl. VAT
/ Each
£ 13.80 incl. VAT
- Delivery usually within ( 4 ) days
