References
Festo:EV-10/30-3
Rubix:121A4131
Manufacturer :151993
EAN:4052568070106

Documents
Product details : FESTO 151993 CLAMPING MODULE EV-10/30-3
Clamping Module EV-10/30-3 With reset function Stroke=3 mm, Clamping surface=10x30, Assembly Position=Any, Mode of operation=single-acting, Operating pressure=<= 6 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56x27x25 mm |
|---|---|
| Logistic Weight | 19,81 g |
| Type | clamping module ev |
Show UNSPSC/ECL@SS
£ 55.98 excl. VAT
/ Each
£ 67.18 incl. VAT
- Delivery usually within ( 2 ) days