References
Festo:DPZ-20-25-P-A
Rubix:107A2540
Manufacturer :32694
EAN:4052568003968

Documents
Product details : FESTO 32694 TWIN CYLINDER DPZ-20-25-P-A
Drive with ball bearing guide and high load-bearing capacity thanks to large distance between the piston rods. With fixed cushioning.
Strengths
- Twin pistons provide twice the force in half the space
- Plain or recirculating ball bearing guide
- Precision stroke adjustment in the end position
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x74x25 mm |
|---|---|
| Logistic Weight | 667,64 g |
| Type | double piston cylinder (twin) dpz |
Show UNSPSC/ECL@SS
£ 473.69 excl. VAT
/ Each
£ 568.43 incl. VAT
- Delivery usually within ( 2 ) days