SMC EVS1-01-FG-D-3ZRM0-Q SERIES ISO SIZE 1 ELECTRIC DISTRIBUTOR
eVS1-01 series ISO size 1 electric distributor
See technical informationReferences
SMC:EVS1-01-FG-D-3ZRM0-Q
Rubix:265A1285
Manufacturer :EVS1-01-FG-D-3ZRM0-Q
EAN:3618036115840

Product details : SMC EVS1-01-FG-D-3ZRM0-Q SERIES ISO SIZE 1 ELECTRIC DISTRIBUTOR
5 port solenoid valve conforming to ISO 15407-1
Interface conforming to size 1 (EVS1-01) & size 2 (EVS1-02)
Lightweight with high flow capacity (up to 1000 l/min)
Availability: rubber/metal seal; M connector
IP65 compliant.
Interface conforming to size 1 (EVS1-01) & size 2 (EVS1-02)
Lightweight with high flow capacity (up to 1000 l/min)
Availability: rubber/metal seal; M connector
IP65 compliant.
evs1-01 series ISO size 1 electric distributor
Technical specifications
Attributes
| Logistic Weight | 249 g |
|---|---|
| Type | solenoid |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 108.54 excl. VAT
/ Each
£ 130.25 incl. VAT
- Delivery usually within ( 4 ) days