SMC VZM550-01-30B PUSH BUTTON MUSHROOM MEC VALVE


EVZM500 5 Port Mechanical Valve

References
smc:VZM550-01-30B
rubix:107A6300
brand logo
brand logo
Technical specifications
Type5/2 and 5/3 spool valves
See all Specifications

Product details : SMC VZM550-01-30B PUSH BUTTON MUSHROOM MEC VALVE


The VZM series is a 5 port mechanical valve. It is compact in design with a large flow capacity (VZM400 10mm², VZM500 10,9mm²). The VZM is available in a metal or rubber spool style, with a variety of actuator choices and optional external pilot.
•Fluid: air, inert gas
•Operating pressure: 0.15 to 0.7MPa
•Ambient and fluid temp: -5° to 60°C (no freezing)
•Effective area (mm²): 10,9
•Port size: main valve Rc(PT) 1/8, pilot valve (EXH) M5x0.8

Body Option: 0 (Standard)
Style: 30 [Push Button (Mushroom)]
Suffix: B (Push Button Selector Color Black)
Accessory: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)40x135x40 mm
Logistic Weight180 g
Type5/2 and 5/3 spool valves
Show UNSPSC/ECL@SS
£ 60.16 excl. VAT
/ Each
£ 72.19 incl. VAT
  • Delivery usually within ( 4 ) days