FESTO 159702 SOLENOID VALVE JMN1H-5/2-D-2-C


Solenoid valve JMN1H-5/2

References
festo:JMN1H-5/2-D-2-C
rubix:108A7799
manufacturer :159702
ean:4052568006372
JMN1H-5/2-D-2-C Solenoid valve
brand logo
Technical specifications
TypeStandard valve ISO 5599-1
See all Specifications

Product details : FESTO 159702 SOLENOID VALVE JMN1H-5/2-D-2-C


Solenoid valve JMN1H-5/2-D-2-C As per ISO 5599/1, with manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable, Type of actuation=electrical, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=2 - 10 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)220x70x120 mm
Logistic Weight700 g
TypeStandard valve ISO 5599-1
Show UNSPSC/ECL@SS
£ 187.52 excl. VAT
/ Each
£ 225.02 incl. VAT