Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 537955 SOLENOID VALVE VMPA2-M1H-G-PI
FESTO 537955 SOLENOID VALVE VMPA2-M1H-G-PI
Solenoid valve VMPA2-M1H
References
festo:
VMPA2-M1H-G-PI
rubix:
110A0899
manufacturer :
537955
ean:
4052568174828
Technical specifications
Type
Valve for MPA
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 537955 SOLENOID VALVE VMPA2-M1H-G-PI
Solenoid valve VMPA2-M1H-G-PI For valve terminal MPA-S. Valve function=5/3 closed, Type of actuation=electrical, Valve size=20 mm, Standard nominal flow rate=750 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
108
x
38
x
21
mm
Logistic Weight
116,2
g
Type
Valve for MPA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
127.94
excl. VAT
/
Each
£
153.53
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
AVENTICS 0820038675
AVENTICS 5813291650
SMC SS5Y3-10S60-11B-C6 MANIFOLD BASE
SMC VQZ2251-5YOW1-Q 5 PORT SOLENOID VALVE
AVENTICS 5813720710
SMC SYJA322-M3 3 PORT AIR OPERATED VALVE
SMC SY7120-5LOUD-C8F-Q 5 PORT SOLENOID VALVE
SMC VXD2140-04F-5D1 PILOT OPERATED 2 PORT SOLENOID VALVE
SMC VX213FAAXB DIRECT OPERATED 2 PORT SOLENOID VALVE
AVENTICS 5791570220
FESTO 173908 ON/OFF VALVE HEE-1/2-D-MIDI-24-NPT
SMC SS5YJ3-20-04-Q MANIFOLD BASE
SMC SQ1C31N-51-C6-Q 5 PORT SOLENOID VALVE
SMC VT307-5DZ1-01F-F-Q 3 PORT SOLENOID VALVE
AVENTICS 5811671650