References
SMC:EX250-SAS3
Rubix:111A2665
Manufacturer :00056399
EAN:3618036111484
Documents
Product details : SMC EX250-SAS3 SI UNIT
Centralised serial transmission system for input/output
Compatible protocols: DeviceNetTM, PROFIBUS DP, CC-Link, EtherNet/IPTM, CANopen, AS-Interface
32 inputs / 32 outputs module
Output units available for external use (EX9)
Applicable valve series: SY, VQC, S0700, SV
Up to IP67 enclosure compliant.
Compatible protocols: DeviceNetTM, PROFIBUS DP, CC-Link, EtherNet/IPTM, CANopen, AS-Interface
32 inputs / 32 outputs module
Output units available for external use (EX9)
Applicable valve series: SY, VQC, S0700, SV
Up to IP67 enclosure compliant.
•Protocols: DeviceNetTM, PROFIBUS DP, CC-Link, EtherNet/IPTM, CANopen, AS-Interface.
•Polarity: negative common.
•Maximum 32 inputs and 32 outputs.
•Applicable valve series: SY, VQC, S0700, SV.
•Enclosure: IP67.
Communication Protocol: AS3 (AS-i, 8in/8out 31 Slave Mode, 2 Power Supply Systems)
•Polarity: negative common.
•Maximum 32 inputs and 32 outputs.
•Applicable valve series: SY, VQC, S0700, SV.
•Enclosure: IP67.
Communication Protocol: AS3 (AS-i, 8in/8out 31 Slave Mode, 2 Power Supply Systems)
Technical specifications
Attributes
| Type | interface |
|---|
Show UNSPSC/ECL@SS
£ 334.01 excl. VAT
/ Each
£ 400.81 incl. VAT
- Delivery usually within ( 4 ) days
