SMC VVQ4000-P-1-03F INDIVIDUAL SUP SPACER
Individual Sup Spacer
See technical informationSee documentsReferences
SMC:VVQ4000-P-1-03F
Rubix:393A3375
Manufacturer :00097251
Documents
Product details : SMC VVQ4000-P-1-03F INDIVIDUAL SUP SPACER
VQ valves are ideal for applications requiring high speed, frequent operation, stable response time and long service life. Innovative mounting methods allow valves to be changed without entirely disassembling the manifold. Built-in one-touch fittings save piping time and labor.
Strengths
•Fluid: air/inert gas
Operating pressure range: 0. 15 - 1. 0MPa
Effective area mm 2 (Cv):
2 position metal seal 36. 0 (2. 0);
2 position rubber seal 39. 6 (2. 2)
3 position metal seal 19. 8 - 36. 0 (1. 1 - 2. 0);
3 position rubber seal 21. 6 - 39. 6 (1. 2 - 2. 2)
Coil rated voltage: 12, 24VDC;
100, 110, 200, 220VAC
Response time (ms) standard 1W:
Metal seal 12 or less to 55 or less;
Rubber seal 15 or less to 62 or less
Ambient fluid temperature: metal seal -10 to 50C; rubber seal -5 to 50C
Optional IP65 enclosure
Operating pressure range: 0. 15 - 1. 0MPa
Effective area mm 2 (Cv):
2 position metal seal 36. 0 (2. 0);
2 position rubber seal 39. 6 (2. 2)
3 position metal seal 19. 8 - 36. 0 (1. 1 - 2. 0);
3 position rubber seal 21. 6 - 39. 6 (1. 2 - 2. 2)
Coil rated voltage: 12, 24VDC;
100, 110, 200, 220VAC
Response time (ms) standard 1W:
Metal seal 12 or less to 55 or less;
Rubber seal 15 or less to 62 or less
Ambient fluid temperature: metal seal -10 to 50C; rubber seal -5 to 50C
Optional IP65 enclosure
Technical specifications
Attributes
| Type | individual sup spacer |
|---|
Show UNSPSC/ECL@SS
£ 24.34 excl. VAT
/ Each
£ 29.21 incl. VAT
- Usually arrives within 14 working days
