References
SMC:EX250-SCA1A
Rubix:108A8346
Manufacturer :00418423
EAN:3618031851989
Product details : SMC EX250-SCA1A EX250 SI UNIT
Centralised serial transmission system for input/output
Compatible protocols: DeviceNetTM, PROFIBUS DP, CC-Link, EtherNet/IPTM, CANopen, AS-Interface
32 inputs / 32 outputs module
Output units available for external use (EX9)
Applicable valve series: SY, VQC, S0700, SV
Up to IP67 enclosure compliant.
Compatible protocols: DeviceNetTM, PROFIBUS DP, CC-Link, EtherNet/IPTM, CANopen, AS-Interface
32 inputs / 32 outputs module
Output units available for external use (EX9)
Applicable valve series: SY, VQC, S0700, SV
Up to IP67 enclosure compliant.
•Protocols: DeviceNetTM, PROFIBUS DP, CC-Link, EtherNet/IPTM, CANopen, AS-Interface.
•Polarity: negative common.
•Maximum 32 inputs and 32 outputs.
•Applicable valve series: SY, VQC, S0700, SV.
•Enclosure: IP67.
Communication Protocol: CA1A (CANopen)
•Polarity: negative common.
•Maximum 32 inputs and 32 outputs.
•Applicable valve series: SY, VQC, S0700, SV.
•Enclosure: IP67.
Communication Protocol: CA1A (CANopen)
Technical specifications
Attributes
| Type | interface |
|---|
Show UNSPSC/ECL@SS
£ 397.04 excl. VAT
/ Each
£ 476.45 incl. VAT
- Delivery usually within ( 24 ) days
