SMC EAR425-F03 AIR REGULATOR


Regulator Series AR425-935

References
smc:EAR425-F03
rubix:124A2758
brand logo
brand logo
Technical specifications
Typecontroller ar425-935
See all Specifications

Product details : SMC EAR425-F03 AIR REGULATOR


Cost effective and clean looking, series AR regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
•G(PF) Thread
•Internal pilot relieving style (pilot air is always bleeding)
•Port sizes ranging from 1/4 to 2
•Optional bracket and pressure gauge

Size: 4 (1/2)
Pressure Setting: 2 (0.85 MPa)
Port Size: 03 (3/8)
Accessory: None
Option: None

Technical specifications


Attributes
Logistic Weight699 g
Typecontroller ar425-935
Show UNSPSC/ECL@SS
£ 145.74 excl. VAT
/ Each
£ 174.89 incl. VAT
  • Delivery usually within ( 4 ) days