References
SMC:EX250-IE1
Rubix:229A6370
Manufacturer :EX250-IE1
EAN:3618036111521

Product details : SMC EX250-IE1 INPUT BLOCK
Centralised serial transmission system for input/output
Compatible protocols: DeviceNetTM, PROFIBUS DP, CC-Link, EtherNet/IPTM, CANopen, AS-Interface
32 inputs / 32 outputs module
Output units available for external use (EX9)
Applicable valve series: SY, VQC, S0700, SV
Up to IP67 enclosure compliant.
Compatible protocols: DeviceNetTM, PROFIBUS DP, CC-Link, EtherNet/IPTM, CANopen, AS-Interface
32 inputs / 32 outputs module
Output units available for external use (EX9)
Applicable valve series: SY, VQC, S0700, SV
Up to IP67 enclosure compliant.
•Polarity: PNP, NPN.
•2/4 inputs.
•Connector type: M8, M12.
•Enclosure: IP67.
Connector Type: 1 (M12 connector, 2 inputs)
•2/4 inputs.
•Connector type: M8, M12.
•Enclosure: IP67.
Connector Type: 1 (M12 connector, 2 inputs)
Technical specifications
Attributes
| Type | input block |
|---|---|
| Number of Ports | 2 |
| Voltage | 24 V |
| Min. Operation temperature | 10 °C |
Show UNSPSC/ECL@SS
£ 99.24 excl. VAT
/ Each
£ 119.09 incl. VAT
- Delivery usually within ( 8 ) days