FESTO 546708 SOLENOID VALVE VSVA-B-P53C-H-A1-1C1
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-P53C-H-A1-1C1
Rubix:109A9999
Manufacturer :546708
EAN:4052568184919

Technical specifications
| Type | standard valve vsva with single plug |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 546708 SOLENOID VALVE VSVA-B-P53C-H-A1-1C1
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 326 g |
|---|---|
| Type | standard valve vsva with single plug |
| Number of Ports | 5 |
| Volume flow rate | 1400 l/min |
Show UNSPSC/ECL@SS
£ 149.18 excl. VAT
/ Each
£ 179.02 incl. VAT
- Delivery usually within ( 2 ) days