References
SMC:EX500-Q101
Rubix:242A4092
EAN:3618036110562

Product details : SMC EX500-Q101 EX500 SI UNIT
Decentralised serial transmission system for input/output
Compatible protocols: EtherNET/IPTM, PROFINET, PROFIBUS-DP, DeviceNetTM
Up to 128 inputs/outputs (4 branches with up to 32 inputs&outputs per branch)
Output units available for external use (EX9)
Applicable valve series: new SY, VQC, S0700, SV
IP65 enclosure compliant (IP67 for the SI units).
Compatible protocols: EtherNET/IPTM, PROFINET, PROFIBUS-DP, DeviceNetTM
Up to 128 inputs/outputs (4 branches with up to 32 inputs&outputs per branch)
Output units available for external use (EX9)
Applicable valve series: new SY, VQC, S0700, SV
IP65 enclosure compliant (IP67 for the SI units).
•Compatible with VQC1000/2000/4000 & S0700 seriesGateway unit compatible Outputs: 16 points IP67 enclosure
Output Specification: 1 (PNP -COM)
SI Unit: 1 (For without EX9 Output Block)
Output Specification: 1 (PNP -COM)
SI Unit: 1 (For without EX9 Output Block)
Technical specifications
Attributes
| Type | si unit |
|---|---|
| Number of Ports | 16 |
| Voltage | 24 V |
| Min. Operation temperature | 5 °C |
Show UNSPSC/ECL@SS
£ 108.04 excl. VAT
/ Each
£ 129.65 incl. VAT
- Delivery usually within ( 34 ) days