FESTO 525211 SOLENOID VALVE MHE4-MS1H-3/2O-QS-8


Solenoid valve MHE4-MS1H

References
festo:MHE4-MS1H-3/2O-QS-8
rubix:109A2150
manufacturer :525211
ean:4052568161651
MHE4-MS1H-3/2O-QS-8 Solenoid valve
brand logo
Technical specifications
TypeApplication-specific directional control valve MH2, MH3, MH4
See all Specifications

Product details : FESTO 525211 SOLENOID VALVE MHE4-MS1H-3/2O-QS-8


Solenoid valve MHE4-MS1H-3/2O-QS-8 individual valve, fast switching. Valve function=3/2 open, monostable, Type of actuation=electrical, Width=18 mm, Standard nominal flow rate=400 l/min, Operating pressure=-0,9 - 8 bar

Technical specifications


Attributes
Logistic Weight301,67 g
TypeApplication-specific directional control valve MH2, MH3, MH4
Show UNSPSC/ECL@SS
£ 135.52 excl. VAT
/ Each
£ 162.62 incl. VAT
  • Delivery usually within ( 11 ) days