MECALINE FLOW REG METER-OUT 4MM M5 853376
EXHAUST MALE PARALLEL FLOW REGULATOR
See technical informationSee documentsReferences
Mecaline:853376
Rubix:216A3125
EAN:3660338095191
Documents
Product details : MECALINE FLOW REG METER-OUT 4MM M5 853376
Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C
Technical specifications
Attributes
| Type | flow regulator male (flow out) exterior tube diameter mm 4 |
|---|
Show UNSPSC/ECL@SS
£ 6.37 excl. VAT
/ Each
£ 7.64 incl. VAT
- In stock: Next day delivery

