SMC AS3000E-03 SPEED CONTROLLER


In-line - AS*000

References
smc:AS3000E-03
rubix:120A9679
manufacturer :00002672
brand logo
brand logo

Product details : SMC AS3000E-03 SPEED CONTROLLER


This flow control can used to release pressure that may be trapped downstream. Available with one-touch fittings and standard threaded style these flow controls are clearly identified by the eye catching red adjusting knob and integral release button. The series is offered in sizes ranging from 1/8 to 1/2 metric R(PT).
•Port Size: 1/8, 1/4, 3/8, 1/2
•Operating Pressure Range: 0.05 to 1 MPa.

Size: 3 (3/8 Basis)
Thread: Rc
Port Size: 03 (3/8)

Technical specifications


Attributes
No attributes to display for this product
£ 22.91 excl. VAT
/ Each
£ 27.49 incl. VAT
  • Delivery usually within ( 4 ) days