References
SMC:AS2000-01
Rubix:80166839
Manufacturer :AS2000-01
EAN:3618035546546
Documents
Product details : SMC AS2000-01 SPEED CONTROLLER
Lightweight, compact, and precision control make these flow controls the right choice for many heavy-duty applications. These flow controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
•Port Size: M3, M5, 1/8, 1/4, 3/8, 1/2
•Operating Pressure Range: 0.05 to 1 MPa.
Size: 2 (1/8, 1/4 Basis)
Thread: Rc (Metric Thread, M3, M5)
Port Size: 01 (1/8)
Option: None
Lock Nut: Standard (Hexagon)
•Operating Pressure Range: 0.05 to 1 MPa.
Size: 2 (1/8, 1/4 Basis)
Thread: Rc (Metric Thread, M3, M5)
Port Size: 01 (1/8)
Option: None
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Type of coupling | 1/8' male gas |
|---|---|
| Type | as |
Show UNSPSC/ECL@SS
£ 21.46 excl. VAT
/ Each
£ 25.75 incl. VAT
- Delivery usually within ( 4 ) days
