References
SMC:AS900-20
Rubix:121A0632
Manufacturer :00093075

Documents
Product details : SMC AS900-20 SPEED CONTROLLER
Lightweight, compact, and precision control make these flow controls the right choice for many heavy-duty applications. These flow controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
•Increased orifice diameter
•Port Size: 1/4, 3/8, 1/2, 3/4, 1, 1 1/4, 1 1/2, 2
•Operating Pressure Range: 0.05 to 1 MPa.
Area Code: Japan, Asia, Australia, North America
Size: 90 (1+1/2 Basis)
Thread: Rc
Port Size: 20 (2)
Option: None
•Port Size: 1/4, 3/8, 1/2, 3/4, 1, 1 1/4, 1 1/2, 2
•Operating Pressure Range: 0.05 to 1 MPa.
Area Code: Japan, Asia, Australia, North America
Size: 90 (1+1/2 Basis)
Thread: Rc
Port Size: 20 (2)
Option: None
Technical specifications
Attributes
| Type of coupling | rc |
|---|---|
| Type | smc as900-20 speed controller |
| Material | aluminium alloy; nbr (o-ring) |
| Flow | 60800 l/h |
| Max. service pressure | 10 bar |
| Series | as |
Show UNSPSC/ECL@SS
£ 246.07 excl. VAT
/ Each
£ 295.28 incl. VAT
- Delivery usually within ( 4 ) days