MECALINE 853008 FLOW REG METER-OUT 12- G1/2IN
EXHAUST MALE PARALLEL FLOW REGULATOR
See technical informationReferences
Mecaline:853008
Rubix:208A5051
EAN:3660338091964


Technical specifications
| Type | flow regulator male (flow out) exterior tube diameter mm 12 |
|---|
Product details : MECALINE 853008 FLOW REG METER-OUT 12- G1/2IN
Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C
Technical specifications
Attributes
| Type | flow regulator male (flow out) exterior tube diameter mm 12 |
|---|---|
| Max. service pressure | 9 bar |
| Series | flow reg m (flow out) |
| Max. temperature | 80 °C |
| Port size | 1/2 |
Show UNSPSC/ECL@SS
£ 28.22 excl. VAT
/ Each
£ 33.86 incl. VAT
- In stock: Next day delivery