R-RBL-M08/25W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M08X80 MM PK50
Loose bolt type
See technical informationSee documentsReferences
Rawlplug:R-RBL-M08/25W
Rubix:2518696
EAN:5906675283296
Documents
Product details : R-RBL-M08/25W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M08X80 MM PK50
World’s most popular expanding shield anchor. Easy to use with good load carrying capacity. Ideal general purpose anchor bolt with excellent tolerance to variation in hole size. The collapsible ferrule ensures positive clamping force is transmitted to the fixture.
Typical Applications
- Roller shutter doors
- Fire doors
- Steelwork
- Security grills
- Machinery
- Pipework/duct work supports
Technical specifications
Attributes
| Drill bit diameter | 14 mm |
|---|---|
| Length | 80 mm |
| Threading diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 92.78 excl. VAT
/ Each
£ 111.34 incl. VAT
- In stock: Next day delivery