Explosion-proof knife
Filter Options
Categories
explosion-proof knife (13)
1Brand
roebuck
(13)
2 Product(s) with 13 variant(s):
ROEBUCK NON SPARKING RIGID BLADE PUTTY KNIFE WIDTH 30MM 846187
- roebuck:846187
- rubix:209A7445
- ean:3660338084171
- Usually arrives within 14 working days
- Length:210 mm
- Width:30 mm
- Weight:120 g
£ 30.27 excl. VAT
/ Each
ROEBUCK NON SPARKING FLEXIBLE BLADE PUTTY KNIFE WIDTH 80MM 846183
- roebuck:846183
- rubix:209A7399
- ean:3660338084140
- Usually arrives within 14 working days
- Length:230 mm
- Width:80 mm
- Weight:103 g
£ 76.43 excl. VAT
/ Each


