References
Viper:107402474
Rubix:180A4444
EAN:7319519681086

Documents
Product details : NILFISK EXTENSIONTUBESKIT 107402474
Technical specifications
Attributes
| Type | extension tube kit |
|---|---|
| For model | h-class;attix 50;m-class;maxxi ii 75;maxxi ii 35 107405175 - maxxi ii 35 wd 220-240v/50-60 uk;maxxi ii 55 107405177 - maxxi ii 55-2 wd 220-240v/50-60 uk;attix 30;attix 7;attix 33;attix 44 107412106 - attix 44-2l ic 220-240v 50/60hz eu;attix 33 m/h;attix 44 2m 107412194 - attix 44-2m ic 110-120v 50/60hz gb;attix 40;attix 5 302000583 - attix 560-21 xc;attix 965-21 sd xc 302002902 - attix 965-21 sd xc 230/1/50 eu;attix 965 h/m sd xc 302002903 - attix 965-0h/m sd xc 230/1/50 eu;attix 961-01 |
Show UNSPSC/ECL@SS
£ 35.59 excl. VAT
/ Each
£ 42.71 incl. VAT
- Usually arrives within 14 working days