MITSUBCARB STGCR1616H16 TOOL-HOLDER EXTERNAL 7016343
External turning STGCR1616H16
See technical informationReferences
Mitsubishi Materials:STGCR1616H16
Rubix:277A2525




Product details : MITSUBCARB STGCR1616H16 TOOL-HOLDER EXTERNAL 7016343
Screw-clamped type. Positive removable insert 7°.
Technical specifications
Attributes
| Total length | 100 mm |
|---|---|
| Width | 16 mm |
| Height | 16 mm |
| Head length | 20.7 mm |
Show UNSPSC/ECL@SS
£ 92.09 excl. VAT
/ Each
£ 110.51 incl. VAT
- Usually arrives within 14 working days
