PARKER SOLENOID VALVE E131F43


F Series Solenoid Valves for Industrial and Process applications

References
parker lucifer:E131F43
rubix:157A6074
brand logo
brand logo
Technical specifications
TypeDirect Operated Valve

Product details : PARKER SOLENOID VALVE E131F43


The F Series direct operated solenoid valves includes many options to fullfill the demand of the most challenging applications in Industrial and Process markets. The solid and robust design includes a stainless steel operator rated for million of life cycles. This product solution can optimize the total ownership costs in a broad range of heavy duty and high demanding applications. Typicals are: compressors and air treatment, fluids & gas control/handling, actuators control in safe or harsh environment including ATEX, water and steam control. Flange interface makes these valves extremely easy to assemble, dismount, replace.

Markets:
- Industrial
- Process

Applications:
- Compressors and air treatment
- Fluid and gas control
- Actuator control
- Water and steam control

Features/Benefits:
- Compact
- Easy to assemble, dismount, replace
- Coil modularity including ATEX
Actuation Type: Direct Acting
Atex Specifications Met: -
Body Material: CW 617N UNI EN 12165
Coil Power Consumption: -
Coil Specifications Met: -
Coil Temperature Range: -
Division: Fluid and Climate Controls Europe
Electrical Connection: -
Exhaust Orifice Size: 2.5
Flow Coefficient 1: 3,5 l/min
Flow Coefficient 2: 0.21
Function: Normally Closed
Insulation Class: -
Maximum Fluid Temperature: 120 °C
Maximum Operating Pressure: 7 bar AC/DC
Media: Air, Inert gases, Neutral liquids
Minimum Fluid Temperature: -10 °C
Minimum Operating Pressure: 0 bar
Orifice Size: 2,5 mm
Port Size: 32 x 32 mm
Port Type: Sub-base (Flanged)
Power Supply Voltage: -
Seal Material: FKM
Seat Material: Stainless Steel
Specifications Met: -
Valve Type: 3/2 Way

Technical specifications


Attributes
TypeDirect Operated Valve
Show UNSPSC/ECL@SS
£ 90.09 excl. VAT
/ Each
£ 108.11 incl. VAT
  • Usually arrives within 14 working days