References
Festo:MHJ9-HF
Rubix:391A2939
Manufacturer :553117
EAN:4052568095741

Documents
Product details : FESTO 553117 SOLENOID VALVE
Solenoid valve MHJ9-HF Valve function=2/2 closed, monostable, Type of actuation=electrical, Width=9 mm, Standard nominal flow rate=160 l/min, Operating pressure=0,5 - 6 bar
Solenoid valve MHJ9-HF 553117
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x45x17 mm |
|---|---|
| Logistic Weight | 29,22 g |
| Type | quick-acting valve mhj |
| Number of Ports | 2 |
| Volume flow rate | 160 l/min |
Show UNSPSC/ECL@SS
£ 46.43 excl. VAT
/ Each
£ 55.72 incl. VAT
- Delivery usually within ( 2 ) days