SMC VH211-F02 HAND VALVE


VH Hand Valve

References
smc:VH211-F02
rubix:107A0054
VH, Hand Valve
brand logo
Technical specifications
TypeDistributor 4/3
See all Specifications

Product details : SMC VH211-F02 HAND VALVE


Rotary hand valve
Slide ring design
Body / panel mounted
2 / 3 positions selectable
Large / red handle options.
Size: 2 (200)
Piping and Mounting: 1 (Side Ported Panel Mount)
No.of Positions: 1 (3 Position Exhaust Centre)
Thread: F (G)
Port Size: 02 (1/4)
Suffix: Standard Handle
Made to Order: Standard

Technical specifications


Attributes
Logistics dimensions (L x W x H)62x125x90 mm
Logistic Weight550 g
TypeDistributor 4/3
Show UNSPSC/ECL@SS
£ 86.41 excl. VAT
/ Each
£ 103.69 incl. VAT
  • Delivery usually within ( 4 ) days