FESTO 540824 SOLENOID VALVE JMDDH-5/2-D-3-M12D-C
JMDDH Standard valve ISO 5599-1
See technical informationSee documentsReferences
Festo:JMDDH-5/2-D-3-M12D-C
Rubix:111A0460
Manufacturer :540824
EAN:4052568259983

Documents
Product details : FESTO 540824 SOLENOID VALVE JMDDH-5/2-D-3-M12D-C
Solenoid valve JMDDH-5/2-D-3-M12D-C With M12 plug Connection. Valve function=5/2 bistable-dominant, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4500 l/min, Operating pressure=2 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 1146,4 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 280.14 excl. VAT
/ Each
£ 336.17 incl. VAT
- Delivery usually within ( 26 ) days