References
Sandvik Coromant:5641001-07
Rubix:1032798
Manufacturer :5763858


Technical specifications
| Inner diameter | 42 mm |
|---|---|
| Cross-section diameter | 3.5 mm |
| Material | fkm/fpm |
Product details : 564100107-SVIK O-RING
O-ring
Technical specifications
Attributes
| Inner diameter | 42 mm |
|---|---|
| Cross-section diameter | 3.5 mm |
| Material | fkm/fpm |
| Shore A Hardness | 80 Shore |
Show UNSPSC/ECL@SS
£ 1.73 excl. VAT
/ Each
£ 2.08 incl. VAT
- Usually arrives within 14 working days