References
Sandvik Coromant:5641001-22
Rubix:1032806
Manufacturer :5763846


Technical specifications
| Inner diameter | 22 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | epdm |
Product details : 564100122-SVIK O-RING
O-ring
Technical specifications
Attributes
| Inner diameter | 22 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | epdm |
| Shore A Hardness | 70 Shore |
| Colour | black |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 0.95 excl. VAT
/ Each
£ 1.14 incl. VAT
- Usually arrives within 14 working days