FESTO 10485 SELF-ALIGNING ROD COUPLER FK-M27X2


FC Flexo Coupling

References
festo:FK-M27X2
rubix:132A4149
manufacturer :10485
ean:4052568009052
FK-M27X2 Self-aligning rod coupler
brand logo
Technical specifications
TypeSelf-Aligning Rod Coupler
See all Specifications

Product details : FESTO 10485 SELF-ALIGNING ROD COUPLER FK-M27X2


Self-aligning rod coupler FK-M27X2 Compensates for angular and radial misalignment, for fitting on piston rod side. Size=M27x2, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=2100 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)

Technical specifications


Attributes
Logistics dimensions (L x W x H)164x66x78 mm
Logistic Weight2031 g
TypeSelf-Aligning Rod Coupler
Connection 1M27X2
Show UNSPSC/ECL@SS
£ 200.01 excl. VAT
/ Each
£ 240.01 incl. VAT
  • Delivery usually within ( 2 ) days