References
SMC:KJ4D
Rubix:118A3766
Manufacturer :KJ4D
EAN:3618036078060

Documents
Product details : SMC KJ4D PISTON ROD BALL JOINT M4X0.7
The C85 series conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm with standard strokes ranging from 10mm through 300mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life.
Technical specifications
Attributes
| Type | ball knuckle joint |
|---|---|
| Connection 1 | m4 |
| Cylinder diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 12.15 excl. VAT
/ Each
£ 14.58 incl. VAT
- Delivery usually within ( 4 ) days