SEALEY FD11540E FLAP DISC ALUMINIUM OXIDE 115MM 22MM BORE 40GRIT


FD11540E 115MM ALUMINIUM OXIDE FLAP DISC 40GRIT 22MM BORE

References
sealey:FD11540E
rubix:383A3098
manufacturer :FD11540E
ean:5054630029943
brand logo
brand logo

Product details : SEALEY FD11540E FLAP DISC ALUMINIUM OXIDE 115MM 22MM BORE 40GRIT


• Aluminium oxide flap disc for descaling, rust removal, weld preparation, weld cleaning and general surface preparation.
• Abrasive flaps are attached to rigid disc with epoxy adhesive - does not require backing pad.
• Depressed centre disc suitable for electric and air tools.
• Size/Bore: Ø115/22mm.
• Model No. FD11540E

Strengths

115mm Aluminium Oxide Flap Disc 40Grit 22mm Bore

Technical specifications


Attributes
No attributes to display for this product
£ 1.92 excl. VAT
/ Each
£ 2.30 incl. VAT
  • Usually arrives within 14 working days