Nozzles
Filter Options
CATEGORIES
various nozzles (11)
mixer nozzles (1)
Brand
3m
(1)
cejn
(1)
smc
(10)
6 Product(s) with 12 variant(s):
SMC KN-Q06-100 NOZZLE
- smc:KN-Q06-100
- rubix:119A2513
- manufacturer :KN-Q06-100
- ean:3618036073478
- Delivery usually within ( 4 ) days
- Type:nozzle
- Material:stainless steel
- Threading diameter:1 mm
£ 9.00 excl. VAT
/ 2 pieces
SMC KN-08-200 NOZZLE FOR ONE TOUCH FITTING
- smc:KN-08-200
- rubix:2603845
- manufacturer :KN-08-200
- ean:3618036073560
- Delivery usually within ( 4 ) days
- Type:nozzle
- Material:stainless steel
- Threading diameter:2 mm
£ 6.48 excl. VAT
/ Each
SMC VMG1-06-200-300 COPPER TUBE LONG NOZZLE
- smc:VMG1-06-200-300
- rubix:393A1242
- manufacturer :VMG1-06-200-300
- ean:3618036575620
- Usually arrives within 14 working days
- Type:blow gun nozzle
- Material:copper
- Threading diameter:2 mm
£ 14.54 excl. VAT
/ Each
SMC KNP-2 NEEDLE SENSING HEAD
- smc:KNP-2
- rubix:133A6533
- manufacturer :KNP-2
- ean:3618036072891
- Delivery usually within ( 4 ) days
- Type:ar regulator
- Material:stainless steel a2
- Threading diameter:0.7 mm
£ 58.64 excl. VAT
/ Each
3M 50601 DYNAMIC MIXING SYSTEM NOZZLE FOR FILLER APPLICATIONS RED PK50
- 3m:50601
- rubix:80101300
- manufacturer :7000034425
- ean:4046719297153
- Delivery usually within ( 16 ) days
- Length:48 mm
£ 54.09 excl. VAT
/ Each
CEJN 112083215 TUBE 90MM - STAR-TIP, BENT REMOVABLE WITH M14X1
- cejn:11 208 3215
- rubix:115A8142
- manufacturer :112083215
- ean:07391390121400
- Usually arrives within 14 working days
- Type:star-tip tube
£ 10.75 excl. VAT
/ Each





