MECALINE 859940 FEMALE BANJO FITTING MM 12-3/8


Female banjo coupler

References
mecaline:859940
rubix:216A1563
ean:3660338149047
FEMALE BANJO FITTING Exterior tube diameter mm 12
brand logo
Technical specifications
MaterialBody in H polymer
Connection 1R3/8
See all Specifications

Product details : MECALINE 859940 FEMALE BANJO FITTING MM 12-3/8


Pressure: 15 bars. Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
Polymer H body

Technical specifications


Attributes
MaterialBody in H polymer
Connection 1R3/8
ProfileFemale
Connection 212
Show UNSPSC/ECL@SS
£ 5.92 excl. VAT
/ Each
£ 7.10 incl. VAT
  • Usually arrives within 14 working days