References
SMC:KQ2LF06-M5N
Rubix:393A7608
Manufacturer :00984362

Technical specifications
| Material | electroless nickel-plated brass |
|---|---|
| Threading diameter | m5x0,8 |
| Type | female elbow |
Documents
Product details : SMC KQ2LF06-M5N ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Strengths
Female elbow.
Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12, ø1/8, ø5/32, ø1/4, ø3/8, ø1/2.
Applicable Port Size: M5, M6, 1/8, 1/4, 3/8, 1/2.
Technical specifications
Attributes
| Material | electroless nickel-plated brass |
|---|---|
| Threading diameter | m5x0,8 |
| Type | female elbow |
| Exterior tube diameter | 6 mm |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.70 excl. VAT
/ Each
£ 5.64 incl. VAT
- Usually arrives within 14 working days