FGD, Low Flow Rate Industrial Filter, Vessel Series
Threading diameter (inch) | Rc 3/8 '' |
---|---|
Filter fineness | 1 µm |
Threading diameter (inch) | Rc 3/8 '' |
---|---|
Filter fineness | 1 µm |
Type | Industrial Filter |
Material | Stainless Steel/Iron (Hexagon Head Bolt, Nut, Tension Bolt, Case, Plug, Element Guide);Stainless Steel/Aluminium (Cover);Resin/Rubber (Seal);Stainless Steel (Guide, Joint, Holder, Washer, Spring) |
Min. temperature | 0 °C |
Max. temperature | 80 °C |
Usually arrives within 14 working days