Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 186464 FILTER LF-1/2-D-5M-MAXI
FESTO 186464 FILTER LF-1/2-D-5M-MAXI
LF Filter
References
festo:
LF-1/2-D-5M-MAXI
rubix:
114A1073
manufacturer :
186464
ean:
4052568146672
Technical specifications
Threading diameter (inch)
1/2
''
Filter fineness
5
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 186464 FILTER LF-1/2-D-5M-MAXI
Filter LF-1/2-D-5M-MAXI Degree of filtration 5 µm, with bowl guard and manual Condensate drain. Size=Maxi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm, Condensate drain=manual rotary
Technical specifications
Attributes
Logistic Weight
1459,7
g
Threading diameter (inch)
1/2
''
Filter fineness
5
µm
Material
Zinc die-cast
Volume flow rate
3700
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
219.42
excl. VAT
/
Each
£
263.30
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC SFDA203-02 SFDA IN-LINE BACTERIA REMOVAL FILT
NORGREN F73G-2GN-QT3 FILTER EXCELON
SMC AMH850-F14 MICRO MIST SEPARATOR WITH PRE-FILTER
AVENTICS 0821303443
SMC AMG450C-N06C WATER SEPARATOR
SMC AFF20-F02BC-D MAIN LINE FILTER
SMC AM20-F02C-L-D MIST SEPARATOR
FESTO 553048 MICRO FILTER MS9-LFM-1-AUV-HF-DA
SMC AF40-F04D-8-A AIR FILTER
NORGREN BL74-428G 74 SERIES FRL ASSEMBLY
FESTO 553040 MICRO FILTER
SMC AF30-F03B-A AIR FILTER
SMC AF40-F06D-A AIR FILTER
FESTO 530514 FINE FILTER MS6-LFM-1/4-BRV
NORGREN B68G-6GK-AR3-RLN FILTER REGULATOR OLYMPIAN