Compressed Air Filter
Logistics dimensions (L x W x H) | 210x55x90 mm |
---|---|
Logistic Weight | 636,6 g |
Filter fineness | 40 µm |
Material | Die-Cast Zinc |
Min. service pressure | 0 bar |
Max. service pressure | 16 bar |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 11 ) days