SMC EX260-SPN1 EX260 SI UNIT


Fieldbus system

References
smc:EX260-SPN1
rubix:108A7620
brand logo
brand logo
Technical specifications
TypeEX260

Product details : SMC EX260-SPN1 EX260 SI UNIT


Centralised & compact serial transmission system for output
Compatible protocols: PROFIsafe, Ethernet POWERLINK, PROFINET, EtherNet/IPTM, EtherCAT®, PROFIBUS DP, DeviceNetTM, CC-Link, IO-Link, CANopen, Modbus, AS-Interface
Up to 32 solenoids, up to 24 stations
Applicable valve series: new SY, JSY, VQC, S0700, SV
Up to IP67 enclosure compliant.
•Centralised & compact serial transmission system for output
•Compatible protocols: PROFIsafe, Ethernet POWERLINK, PROFINET, EtherNet/IPTM, EtherCAT®, PROFIBUS DP, DeviceNetTM, CC-Link, IO-Link, CANopen, Modbus, AS-Interface
•Up to 32 solenoids, up to 24 stations
•Applicable valve series: new SY, VQC, S0700, SV
•Up to IP67 enclosure compliant.

Protocol: PN (PROFINET)
Output Polarity/Communication Connector: 1 [32 Outputs, -COM (PNP), M12 Connector]

Technical specifications


Attributes
TypeEX260
Show UNSPSC/ECL@SS
£ 437.25 excl. VAT
/ Each
£ 524.70 incl. VAT
  • Delivery usually within ( 4 ) days