SMC EX600-SEN3 SERIAL INTERFACE UNIT

Fieldbus System

See technical informationSee documents

References

SMC:EX600-SEN3
Rubix:111A4167
Manufacturer :EX600-SEN3
EAN:3618036109764
brand logo

Technical specifications

Typeinterface unit

Documents

Product details : SMC EX600-SEN3 SERIAL INTERFACE UNIT


Centralised multipoint Fieldbus System for digital and analogue I/O
Up to 9 input / output/ IO-Link master units
Up to 1280 inputs / 1280 outputs
Applicable valve series: JSY, new SY, VQC, S0700, SV
Protocols: IO-Link, EtherCAT®, EtherNet/IPTM, DeviceNetTM, CC-Link, PROFINET, PROFIBUS, Modbus/TCP, POWERLINK
Enclosure: Up to IP67.
•Protocols: EtherCAT®, EtherNet/IPTM, DeviceNetTM, CC-Link, PROFINET, PROFIBUS, Modbus/TCP, POWERLINK.
•Applicable valve series: JSY, new SY, VQC, S0700, SV.
•Up to 9 input / output/ IO-Link master units.
•Up to 1280 inputs / 1280 outputs.
•Enclosure: IP67.

Type: S (Wired)
Protocol: EN (EtherNet/IP™)
Output type: 3 [PNP, -COM
EtherNet/IP™, (2 Ports)]:
Suffix: None

Strengths

New Style piping adapter attachment
Easy maintenance
Detach equipment without removing piping
Assembles to FRLs by simply tightening screws
Available with "T" type bracket

Technical specifications


Attributes
Typeinterface unit
£ 789.20 excl. VAT
/ Each
£ 947.04 incl. VAT
  • Delivery usually within ( 4 ) days