Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Electric accessory / spare part
FESTO 566729 ELECTRICAL SUB-BASE
FESTO 566729 ELECTRICAL SUB-BASE
Valves - Electric accessory / spare part Festo
References
festo:
VAVE-L1-1L4-LR
rubix:
391A7705
manufacturer :
566729
ean:
4052568057695
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 566729 ELECTRICAL SUB-BASE
electrical Connection box VAVE-L1-1L4-LR Assembly Position=Any, Polarity protected=for operating voltage, Additional functions=(* Spark arresting, * Reduction of holding current), Signal status display=LED, Nominal operating voltage DC=24 V
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.42
excl. VAT
/
Each
£
18.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
AVENTICS 0820019985 3/2 DIRECTIONAL CONTROL VALVE SERIES DO30
SMC V32 DIN-CONNECTOR 24VDC TYPE A
PARKER 110V AC COIL 481865A5
SMC V31 SOLENOID CONNECTOR
SMC A0 CONNECT. DIN43650A- 0 A 220 VCA/CC
SMC K43 PNEUMATIC SOLENOID COIL CONNECTOR
ASCO 400325-217 COIL
FESTO 573921 ELECTRICAL SUB-BASE VAVE-L1-1VR1-LP
SMC EX600-SEN3 SERIAL INTERFACE UNIT
SMC VK3000-7-1A SOLENOID VALVE
AVENTICS 0820019986 SOLENOID-OPERATED VALVE DO30-3/2NC-CNOM
CAMOZZI 20-0072-0076 24V COIL U72
SMC K31 PLUG
SMC EX600-DXNC SERIAL INTERFACE UNIT
AVENTICS 0820019527