References
SMC:AF50P-060S
Rubix:121A5507
Manufacturer :AF50P-060S
EAN:3618035595582

Product details : SMC AF50P-060S ELEMENT
The AFM series modular type fog separator is available in sizes 20, 30 and 40
The standard filtration of the AFM is 0.3 μm with a filtered particle size of 99,9%
Body sizes 30 and 40 now have a transparent tank guard, offering a 360 ° visibility, while completely protecting the tub from the environment
Modular design allows connection with other SMC air-preparation equipment
In combination with the series AF the separator meets the filtration requirements of the clean rooms
The standard filtration of the AFM is 0.3 μm with a filtered particle size of 99,9%
Body sizes 30 and 40 now have a transparent tank guard, offering a 360 ° visibility, while completely protecting the tub from the environment
Modular design allows connection with other SMC air-preparation equipment
In combination with the series AF the separator meets the filtration requirements of the clean rooms
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Type | cartridge |
Show UNSPSC/ECL@SS
£ 7.39 excl. VAT
/ Each
£ 8.87 incl. VAT
- Delivery usually within ( 4 ) days