References
SMC:Y410-F02
Rubix:80200407

Documents
Product details : SMC Y410-F02 T-INTERFACE
The cost effective and clean looking AC series allows you to pick a combination of modular style air preparation equipment that best suits your needs. The series, available in 8 size options to ensure optimum performance, offers energy savings, with higher flow rates. Simple assembly and maintenance reduces downtime.
Y*10, T Type Spacer Attachment
Technical specifications
Attributes
| Logistic Weight | 65 g |
|---|---|
| Type | t-spacer (t-type spacer attachment) |
| Material | hnbr (nbr) (seal) |
| Capacity | 45 cm³ |
| Threading diameter (inch) | 1/4 '' |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Flow | 66000 l/h |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 8.78 excl. VAT
/ Each
£ 10.54 incl. VAT
- Delivery usually within ( 15 ) days