References
SMC:AFF-EL37B
Rubix:121A5504
Manufacturer :AFF-EL37B
EAN:3618035593564



Documents
Product details : SMC AFF-EL37B ELEMENT
Series AF modular style air filter is a cost effective, clean looking solution to your filtration needs. Its' modular design allows connection with other SMC air preparation equipment. The series is available in six size options with a wide range of accessories.
Strengths
•Modular air filter
Prevents contamination
Lighter weight than old style modular AF
Thickness reduction of resin case provides increased capacity
(approx. 1.3 times more)
Improved water separation efficiency extends the service life of
Filter elements
Rc, NPT or G(PF) type threads
Prevents contamination
Lighter weight than old style modular AF
Thickness reduction of resin case provides increased capacity
(approx. 1.3 times more)
Improved water separation efficiency extends the service life of
Filter elements
Rc, NPT or G(PF) type threads
Technical specifications
Attributes
| Logistic Weight | 762 g |
|---|---|
| Type | filter element |
Show UNSPSC/ECL@SS
£ 132.19 excl. VAT
/ Each
£ 158.63 incl. VAT
- Delivery usually within ( 4 ) days