References
SMC:AM-EL650
Rubix:393A2530
Manufacturer :AM-EL650
EAN:3618035583435

Documents
Product details : SMC AM-EL650 ELEMENT
Series AME separates and absorbs aerosol state fine oil particles in compressed air and changes the oil lubricating compressed air to oil-free equivalent air. It should be applied for filtration of compressed air requiring high cleanliness for coating lines, compressed air for clean rooms and compressed air for equipment necessary to avoid oils.
Strengths
•Super mist separator
Modular connection is possible
Filter replacement time can be judged visually
Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
Threads: Rc, G, NPT
Modular connection is possible
Filter replacement time can be judged visually
Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
Threads: Rc, G, NPT
Technical specifications
Attributes
| Logistic Weight | 599 g |
|---|---|
| Type | element assembly |
| Material | fiberglass |
Show UNSPSC/ECL@SS
£ 75.65 excl. VAT
/ Each
£ 90.78 incl. VAT
- Usually arrives within 14 working days